Beli baju pelindung diri di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DUPONT Protective Clothing Pro Shield 10
    Mulai

    Rp189.900

    DUPONT Protective Clothing Pro Shield 10
    Deskripsi:
    Performance : Opening hood with elastic to fit the mask as well.Sturdy sewing with durable barrier properties.Provide ease of movement, squareueezing the waist portion.Minimize the intrusion of contaminants, squareueezing the hand cuffs, leg.Reduce the penetration of the fastener part, zipper on flap.Structure : Four layers of Spunbond + meltblown + meltblown + spunbond structure
    atribut:
    • Color: White
    • Size: XXL
    • Manufacturing Process: SMMS
    • Processing: Antistatic finish
    • Compatible Height (cm): 186 - 194
    • Appliable Chest Measurement (cm): 116 - 124
    • Purpose of Use: Work at heavy dirt on site. Protection From Particles. Protection from fluid or liquid splash such as coating work.
  2. TRUSCO Disposable Protective Clothing (Coverall)
    12%
    Mulai

    Rp74.900

    TRUSCO Disposable Protective Clothing (Coverall)
    atribut:
    • Material: Polypropylene (PP) non-woven fabric, Back: without polyethylene (PE) coating
    • Purpose of Use: Dirty and dusty work site, coating work, cleaning work.
  3. 3M Disposable Protective Coverall 4515 (Baju Sekali Pakai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp90.900

    3M Disposable Protective Coverall 4515 (Baju Sekali Pakai)
    atribut:
    • Closure Type: Two-way Zipper
    • Primary Material: Polypropylene
    • Color: White
    • Style: 2 Panel Hood, Elastic Cuff, Elastic Waist, Elastic Waist & Ankle
  4. DUPONT Protective Clothing Tyvek 400
    Mulai

    Rp119.900

    DUPONT Protective Clothing Tyvek 400
    Deskripsi:
    DuPont Tyvek 400, model TY198S WH. Hooded coverall. Stitched external seams. Elastication at wrists, ankles and face. Elastication at waist (glued-in). Tyvek zipper and flap. White.
  5. monotaro Chemical Protective Clothing For Jis (Baju Pelindung Chemical)
    Mulai

    Rp129.900

    monotaro Chemical Protective Clothing For Jis (Baju Pelindung Chemical)
    Deskripsi:
    Produk ini juga sering disebut dengan Tyvex Cloth
    atribut:
    • Appliable Chest Measurement (cm): 108 to 116
    • Compatible Height (cm): 182 to 188
    • Material: Double structure of PE moisture permeable film + PP laminate
    • Specification: Cuff rubber, waist rubber reduces invasion and adhesion of liquids and dust. Antistatic
    • Color: White
    • Size: XL
    • EN standard: 1149-5: 2008 (electrostatic protection performance), type 5, type 6
    • JIS Standard: [JIS T8115] Type 5 (sealing clothes for protection of fine particles), Type 6 (sealing clothes for protection of mist)
    • Weight (g/m²): 65
  6. DUPONT Protective Cloth, Tyvek, (R) Softwear Type III
    Mulai

    Rp419.900

    DUPONT Protective Cloth, Tyvek, (R) Softwear Type III
    atribut:
    • Material: Tyvek (polyethylene)
    • Color: White
    • Specification: JIS T 8115 standard type 4 - 6 compatible product (for protection against spray, minute particles and mist)
  7. 3M Protective Coverall Safety Work Wear 4570
    Mulai

    Rp1.099.900

    3M Protective Coverall Safety Work Wear 4570
    Deskripsi:
    - Constructed from multi-layer, non-microporous PE laminate material for Type 3, 4, 5, and 6 protection- Innovative seam technology featuring stitched seams reinforced with five-layer chemically protective tape offers increased protection- High-performance fabric with a soft, anti-static inner layer helps reduce distraction and noise caused by movement- Features elastic hood, waist, cuffs, and ankles so that the coveralls stay in place- Recommended for chemical mixing and handling, oil spills and cleanup, hazardous waste remediation, metal etching and refining, and moreThe 3M™ Chemical Protective Coveralls 4570 are the apparel professionals look to for safety and customized functionality when working in environments that feature chemical exposure. Built with performance and convenience in mind, our coverall is designed with heavy-duty fabric and carefully considered design features that offer superior personal protection.
    atribut:
    • Color: Gray
    • Size: L
    • Material: Suit: Polypropylene / Polyethylene Zipper: Metal / Nylon / Polyester Braid Elastic: Synthetic Rubber (non-latex) Seam Tape: Polyetheylene Thread: Polyester / Cotton
    • Style: 3 Panel Hood, Elastic Cuff, Elastic Waist & Ankle, Taped Seams
    • Closure Type: Double front closing system with large ring zip pull for easy wear
    • Application: Chemical mixing and handling; Chemical / oil spills and clean up; Metal Refining; Metal Etching; Hazardous Waste Remediation; Decontamination / Site Decommissioning; Tank Cleaning; Infective agents / Biological Hazards; Handling Toxic Powders
    • Standards Approvals: Certified to European Standards to help protect against certain industrial hazards
  8. KRISBOW Baju Pelindung
    Mulai

    Rp549.900

    KRISBOW Baju Pelindung
    Deskripsi:
    Cukupi kebutuhan pengaman khusus Anda dengan cover all wearpack persembahan Krisbow. Baju safety ini dilengkapi dengan pelindungan ganda pada resleting. Bagian lengan, punggung, dan paha dilengkapi terdapat reflektor yang dapat menyala pada malam hari jika terkena cahaya lampu. Sehingga keberadaan Anda dapat disadari ketika di tempat gelap. Terbuat dari bahan american drill menjadikan wearpack sangat aman dan awet.
    atribut:
    • Dimensions (cm): 48x24x7
  9. IMJ Working Wear Suit Black
    64%
    Mulai

    Rp78.900

    IMJ Working Wear Suit Black
    Deskripsi:
    Working wear suit with scotlight.
    atribut:
    • Material: American Drill
    • Color: Black
  10. DUPONT Tychem(R) 2000
    Mulai

    Rp859.900

    DUPONT Tychem(R) 2000
    Deskripsi:
    Chemical protective clothing used for high-risk work that comes into contact with harmful chemicals that threaten human health. Despite its light weight, it can handle both chemical substances and biohazard. Has permeation resistance to most high concentration inorganic chemicals. Supports pressures up to 2 bar. 100% shut out of particle intrusion. Has resistance to blood. Resident Evil conforms to European standard EN14126: 2003. Chemical manufacturing industry, pharmaceutical industry, petrochemical industry, tank cleaning and inspection / maintenance, handling of agricultural chemical products, factory dismantling work, incinerator dismantling (dioxin countermeasures), PCB treatment, decontamination work of contaminated areas, harmful substances Disposal work, factory cleaning and maintenance, military related, emergency treatment (spill disposal and accident handling), disease and disaster countermeasures, medical related, firefighting (rescue team terrorism countermeasures, etc.), police (radiation pollutant treatment) , Security), etc.
    atribut:
    • Material: Tyvek (R) (high density polyethylene) + polymer coating
    • Standard: JIS standard, EN standard
    • TGK Part No.: 532-87-04-79
    • Chest Circumference(cm): 108-116
    • Suitable Body Height (cm): 180-188
    • Structure: Two layers of polymer coating on Tyvek R
    • Manufacturing Method: Tyvek
    • Type: Overall
    • Color: Yellow
    • Size: LL
  11. JJXF Fireman Suite
    Mulai

    Rp8.699.900

    JJXF Fireman Suite
    Deskripsi:
    For body protection, with flame retardant, waterproof and breathable, heat insulation, anti-static and strong markingperformance, composed of the outer layer, waterproof breathable layer, insulation layer and comfort layer;
    atribut:
    • Structure: 4 Layers
    • Outer Layer: DuPont (USA) Nomex IIIA 6oz (93% Nomex, 5%Kevlar, 2%P140, 205g/m2 ripstop)
    • Thermal Barrier: 80%Nomex +20%Kevlar insulation mat
    • Comfortalble layer: 50%Nomex+50% FR Viscose
    • Moisture Barrier layer: aramid nonwoven fabric + PTFE 108 g/m²
    • Reflective stripe: 3M
    • TPP Value: 34cal/cm²
  12. JJXF Aluminium Foil Insulation Suit
    Mulai

    Rp9.499.900

    JJXF Aluminium Foil Insulation Suit
    atribut:
    • Outerlayer Material: Kevlar + Aluminium Coated
    • Heat Radiation Intensity: 1000 degree
    • Reflectivity : 0.7
  13. Kiky Tas Spunbond
    Mulai

    Rp12.900

    Kiky Tas Spunbond
    atribut:
    • Color: Random Color
  14. DUPONT Wearpack
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    DUPONT Wearpack
    Deskripsi:
    DuPont Tychem 2000Kain yang ringan dan tahan lama, kain Tychem 2000 memberikan perlindungan setidaknya 30 menit terhadap >40 bahan kimia. Tychem 2000 digunakan untuk perlindungan percikan cahaya di berbagai lingkungan industri, termasuk penyulingan minyak bumi, manufaktur pulp dan kertas, pengolahan makanan, pengolahan kimia, dan manufaktur farmasi.
  15. KLEENGUARD Breathable Splash & Particle Protection Coveralls
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    KLEENGUARD Breathable Splash & Particle Protection Coveralls
    Deskripsi:
    Kleenguard A50 Breathable Splash & Particle Protection ApparelThese breathable splash and particle protection coveralls, features:-Respirator fit hood-Reflexsizing for more comfortable fit and less rip out-Two way zipper for quick, easy access to work clothes-Low lint-Thumb loops prevent sleeves from riding up and provide increase wrist protection-Passes EN1149-5 criteria for anti-static materials-EU Complex design-Passes testing for Category III, Type 5 & Type 6 Protection-Passes EN1073-2 approved for radioactive dust protection-1 case = 25 suits; Individually packed.Industries using A50 Apparel includes Automotive, Pharmaceutical, Aviation, Liquid handling, general manufacturing, and so much more.Kleenguard A50 Breathable Splash & Particle Protection ApparelKleenguard A50 Apparel are made of SMS fabric that's been treated with a proprietary coating to offer both breathability and liquid splash protection in a single coverall. They are designed to protect against dry particles, aerosols and chemical splash.-This apparel uses Reflex sizing for a more comfortable fit, a respirator fit hood, two way zipper offer easy access to work clothes, thumb loops for better protection, and elastic wrists and ankles.-Passes EN 1149-5 for antistatic materials-EN 1073-2 approved for radioactive dust protection-25 suits/case; individually packed
  16. AS ONE Disposable Nonwoven Fabric Coverall
    Mulai

    Rp7.899.900

    AS ONE Disposable Nonwoven Fabric Coverall
    atribut:
    • Package Size (mm): 460x300x520
  17. DUPONT Dupont[[Tm]] Tychem BR
    Mulai

    Rp5.099.900

    DUPONT Dupont[[Tm]] Tychem BR
    atribut:
    • Material: Tyvek (polyethylene), Polymer coating
    • Color: Yellow
    • Size: L
    • Dress Length (cm): 174 to 182
    • Chest (cm): 100 to 108
    • Specification: JIS T 8115 standard type 3-6 compatible product (for protection against liquid, spray, minute particles and mist)
Daftar Harga baju pelindung diri Terbaru March 2026
DUPONT Protective Clothing Pro Shield 10Rp189.900
TRUSCO Disposable Protective Clothing (Coverall)Rp74.900
3M Disposable Protective Coverall 4515 (Baju Sekali Pakai)Rp90.900
DUPONT Protective Clothing Tyvek 400Rp119.900
monotaro Chemical Protective Clothing For Jis (Baju Pelindung Chemical)Rp129.900
DUPONT Protective Cloth, Tyvek, (R) Softwear Type IIIRp419.900
3M Protective Coverall Safety Work Wear 4570Rp1.099.900
KRISBOW Baju PelindungRp549.900
IMJ Working Wear Suit BlackRp78.900
DUPONT Tychem(R) 2000Rp859.900

Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)